0
1

Full Colour Aluminium Prohibition Sign - No Access Granted (200 x 300mm)

Order Code: ZT1119240S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Keep customers and employees in line, with this "No Access Granted" premium quality wall sign. Perfect for placing on the wall, a door or on checkouts where queues are likely to form, this sign can be used to help practice social distancing and to help to stop the spread of Covid-19.

Specifications for Full Colour Aluminium Prohibition Sign - No Access Granted (200 x 300mm)
  • Colour
    Full Colour
  • Product Type
    Prohibition Sign
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome