GLASGOW Door Sign, Pack Of 2, HxW 155 X 152mm, Display Area HxW 146 X 150mm

Order Code: ZT2721162S

£109.99 Inc VAT (20%)


Description

GLASGOW door sign, pack of 2, HxW 155 x 152 mm, display area HxW 146 x 150 mm. Supplied = pre-assembled, final assembly by customer. Width = 152 mm. Height = 155 mm. Type of mounting = for screw connection. Cover material = single pane safety glass. Backing plate material = stainless steel. Frame material = stainless steel. Frame colour = stainless steel. Glass thickness = 4 mm. Number of holders = 4 pcs. Weight = 0.82 kg. Weight per item = 0.41 kg. Product type = single pane safety glass door signs. Door sign, HxW 155 x 152 mm for inserts in format HxW 149 x 149 mm. Visible area HxW 146 x 150 mm. Base plate made of stainless steel. Cover made of single pane safety glass, 4 mm. Removal using suction cup, includes suction cup, screws and plugs, assembly instructions. Pack of 2. Supplied flat pack - easy self-assembly.

See full description
Specifications for GLASGOW Door Sign, Pack Of 2, HxW 155 X 152mm, Display Area HxW 146 X 150mm
  • Frame Colour
    Stainless Steel
  • Product Type
    Single Pane Safety Glass Door Signs
  • Pack Quantity
    2
  • Height
    155mm
  • Backing Plate Material
    Stainless Steel
  • Weight
    0.82kg
  • Glass Thickness
    4mm
  • Cover Material
    Single Pane Safety Glass
  • Item Weight
    0.41kg
  • Frame Material
    Stainless Steel
  • Width
    152mm
  • Mounting Type
    Screw Connection
  • Number of Holders
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome