Info Sign, HxWxD 325 X 235 X 15mm, Pack Of 5, White

Order Code: ZT2718577S

£299.99 Inc VAT (20%)


Description

Info sign, HxWxD 325 x 235 x 15 mm, pack of 5, white. Supplied = assembled. Width = 235 mm. Height = 325 mm. Depth = 15 mm. Type of mounting = for screw connection, self-adhesive. Cover material = acrylic. Backing plate material = ABS plastic. Frame material = plastic. Frame colour = white. Weight = 2.99 kg. Weight per item = 0.6 kg. Product type = door signs. For replacing A4 documents in seconds. The acrylic window can be pushed up and folded to the front. Stable ABS plastic housing. Including mounting set for mounting by screwing or glueing in place. Pack of 5.

See full description
Specifications for Info Sign, HxWxD 325 X 235 X 15mm, Pack Of 5, White
  • Product Type
    Door Signs
  • Frame Colour
    White
  • Supplied
    Assembled
  • Pack Quantity
    5
  • Weight
    2.99kg
  • Width
    235mm
  • Height
    325mm
  • Frame Material
    Plastic
  • Backing Plate Material
    ABS Plastic
  • Cover Material
    Acrylic
  • Item Weight
    0.6kg
  • Depth
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome