Office Sign No Smoking Aluminium Sign - 190 X 45MM

Order Code: ZT1186640X

£8.39 Inc VAT (20%)


Description

High quality stylish acrylic brushed aluminium effect toilet signs. Suitable for indoor and outdoor use, these are hard wearing and reversed printed so they cannot be rubbed off or damaged. Fixed by a peel and stick backing.
2mm thickness.

Specifications for Office Sign No Smoking Aluminium Sign - 190 X 45MM
  • Material
    Aluminium
  • Fixing Method
    Self Adhesive
  • MFR Part No.
    BAC114
  • Overall Height
    45mm
  • Overall Width
    190mm
  • Primary Colour
    Silver
  • Legend/Symbol Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome