Quantity | Price | Discount |
---|---|---|
1 - 4 | £72.99 | 0% |
5 + | £70.07 | 4% |
Polypropylene folding box, capacity 63 l, blue, solid design with access flap at one end. Supplied = assembled. Capacity = 63 l. External length = 600 mm. External width = 400 mm. External height = 300 mm. Material = polypropylene. Colour = blue. Temperature resistance = -20 °C to +70 °C. Design of stacking containers = solid walls and base, with access opening at front. Feature = stackable. Model = without lid. Weight = 2.7 kg. Can be opened up and folded back together in seconds. Volume reduced by up to 80% - saves storage and transport costs. Industrial quality with robust hinges for a long service life. Stackable, even with lid. Available with individual labelling on request, minimum order quantity is 500.