Prohibition Sign, General Prohibition Sign, Pack Of 10, Film, Ø200mm

Order Code: ZT2747272S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£83.697%


Description

Prohibition sign, general prohibition sign, pack of 10, film, 200 mm. Supplied = assembled. Type of sign = standard. Conforms to = ASR A1.3/ISO 7010. Material = film. Motif = general prohibition sign. Diameter = 200 mm. Feature = self-adhesive. Product type = prohibition signs. For optimal protection of your company premises. Compliant with ASR A1.3/ISO 7010. Available in different materials. Ideal for marking hazard areas. UV resistant - suitable for indoor and outdoor use.

See full description
Specifications for Prohibition Sign, General Prohibition Sign, Pack Of 10, Film, Ø200mm
  • Product Type
    Prohibition Signs
  • Material
    Film
  • Diameter
    200mm
  • Supplied
    Assembled
  • Pack Quantity
    10
  • Motif
    General Prohibition Sign
  • Sign Type
    Standard
  • Conforms to
    ASR A1.3 / ISO 7010
  • Features
    Self-Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome