Prohibition Sign - No Access For People With Active Implanted Cardiac Devices - Plastic, Ø200mm

Order Code: ZT2746763S

£102.99 Inc VAT (20%)


Description

Prohibition sign, no access for people with active implanted cardiac devices, pack of 10, plastic, 200 mm. Supplied = assembled. Type of sign = standard. Conforms to = ASR A1.3/ISO 7010. Material = plastic. Motif = no access for people with active implanted cardiac devices. Diameter = 200 mm. Product type = prohibition signs. For optimal protection of your company premises. Compliant with ASR A1.3/ISO 7010. Available in different materials. Ideal for marking hazard areas. UV resistant - suitable for indoor and outdoor use.

See full description
Specifications for Prohibition Sign - No Access For People With Active Implanted Cardiac Devices - Plastic, Ø200mm
  • Product Type
    Prohibition Signs
  • Material
    Plastic
  • Supplied
    Assembled
  • Diameter
    200mm
  • Pack Quantity
    10
  • Conforms to
    ASR A1.3 / ISO 7010
  • Sign Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome