RIO Door Sign, Single Hole Model, HxW 149.5 X 149.5mm, Silver

Order Code: ZT2693677S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

RIO door sign, single hole model, HxW 149.5 x 149.5 mm, silver. Supplied = pre-assembled, final assembly by customer. Width = 149.5 mm. Height = 149.5 mm. Depth = 9 mm. Type of mounting = self-adhesive, for screw connection. Cover material = plastic. Backing plate material = stainless steel. Frame material = stainless steel. Frame colour = silver. Weight = 0.30 kg. Product type = door signs. Self-adhesive - the professional sign for fast installation. Fitted with double sided foam adhesive on the rear. Non-reflective cover panel. Frame made of stainless steel with 1 x hole in the middle, for adhesion to suitable dust-free and smooth surfaces and/or to bolt in place. Includes suction cup. For paper inserts in the format: 147.5 x 147.5 mm.

See full description
Specifications for RIO Door Sign, Single Hole Model, HxW 149.5 X 149.5mm, Silver
  • Product Type
    Door Signs
  • Frame Colour
    Silver
  • Width
    149.5mm
  • Cover Material
    Plastic
  • Backing Plate Material
    Stainless Steel
  • Weight
    0.3kg
  • Height
    149.5mm
  • Frame Material
    Stainless Steel
  • Depth
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome