Safety Sign 450 x 600mm All Visitors Must Report to Reception PVC M78AR

Order Code: ZT1553435S

£14.39 Inc VAT (20%)


Description

This sign is designed to inform and instruct all visitors arriving on your site that they need to report to reception. The universal symbol and blue and white colour scheme instantly categorises this as a mandatory sign on sight, keeping employees, customers and visitors informed and safe. The durable PVC sign is easily fixed to a variety of surfaces and is suitable for both indoor and outdoor use. This sign measures 450x600mm.
PVC sign providing information for visitors
Universal symbol and colour scheme
Keep employees and others informed to prevent accidents
Durable PVC easily mounted to walls and doors
Reads: 'All Visitors Must Report To Reception
Size: 450x600mm (HxL)
Colour: Blue and White
Pack of 1

See full description
Specifications for Safety Sign 450 x 600mm All Visitors Must Report to Reception PVC M78AR
  • MFR Part No.
    SR71267
  • Weight
    0.3kg
  • Overall Depth
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome