Series 150 Black Aluminium Wood Door Sign HxW 150.5 x 156.5 mm Maple

Order Code: ZT4131241S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£84.596%


Description

Series 150 black aluminium wood door sign, HxW 150.5 x 156.5 mm, maple. Supplied = assembled. Width = 156.5 mm. Height = 150.5 mm. Depth = 6 mm. Type of mounting = adhesive assembly, for screw connection. Cover material = acrylic. Backing plate material = aluminium. Frame material = aluminium, wood. Frame colour = maple. Glass thickness = 2 mm. Number of holders = 0 pcs. Weight = 0.19 kg. For sheet insert width x height = 147, 5x147, 5 mm. Product type = door signs. To bolt in place and/or install using adhesive. Non-reflective cover (fire class B1) For labelling using a paper insert in the format: WxH 147.5 x 147.5 mm. Black anodised aluminium frame, oiled wooden side strips, black rear panel, with one hole in the centre. Rear panel equipped with double sided foam adhesive, visible labelling space HxW 144 x 142 mm, opening direction at top, self adhesive on suitable, dust free and smooth surfaces.

See full description
Specifications for Series 150 Black Aluminium Wood Door Sign HxW 150.5 x 156.5 mm Maple
  • Material
    Wood
    Acrylic
    Aluminium
  • Product Type
    Door Signs
  • Size
    150.5 x 156.5mm
  • Height
    150.5mm
  • Mounting Type
    Screw connection
  • Glass Thickness
    2mm
  • Depth
    6mm
  • Width
    156.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome