Warning CCTV Cameras in Operation - PVC Sign 200 x 300mm SCA1311

Warning CCTV Cameras in Operation - PVC Sign 200 x 300mm SCA1311

Order Code: ZT1463186S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.276%
10 +£10.5512%

Order by 12pm, get it Tomorrow
Schedule order and save 5% now

Description

This SCAN Safety Sign is made from 1mm thick, durable PVC. It's aggressive water-based adhesive enables the sign to easily stick on to and remain on any wall. Printed with UV resistant inks, which resist fading. It is easy to read with clear instruction and illustration. Complies with BS5499 and/or ISO 7010 design criteria where applicable. Helps limit company liability should accident occur. Specification Size 200 x 300mm Message 'Warning CCTV Cameras in operation'

See full description
Specifications for Warning CCTV Cameras in Operation - PVC Sign 200 x 300mm SCA1311
  • Material
    PVC
  • Width
    200mm
  • Height
    300mm
  • Size
    200 x 300mm
  • MFR Part No.
    SCA1311

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome