HEAVY DUTY: This robust 9mm square link chain is resistance-welded for increased cut resistance. BARREL LOCK: It has an integral, secure anti-pick barrel lock with 2 keys included. NON-SCRATCH: 180cm (72") in length, the chain has a weather resistant zinc passivated finishand an anti-scratch protective nylon sleeve.