Double Loop Steel Cable 8mm x 2.5m

Order Code: ZT4972178S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

Burg-W�chter Double Loop Steel Cable 8mm x 2.5m 8mm x 2.5m Security Cable, Multi Strand Steel Length- 2500mm Internal diameter: � 8mm Extra long security cable with loops Sold Secure bicycle silver

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Double Loop Steel Cable 8mm x 2.5m
  • Diameter
    8mm
  • Size
    8mm x 2.5m
  • Length
    2.5m
  • Product Type
    Security Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome