0
1

Garden Security Kit with Lock Anchor & Cable 4.5m MLK8271E

Order Code: ZT1288496P

£24.99 Inc VAT (20%)


Description

MasterLock Garden Security Kit is made up of a braided steel cable, weather tough padlock and anchor point. Use the cable to link through several items, pass through the anchor point and lock with the padlock. One stop solution, and is ideal for securing all garden furniture and equipment. Length of shackle 30mm. Length of cable 4.5m. Colour Black. Usage Suitable for outdoor use. Security level 6. Guarantee Lifetime guarantee included.

See full description
Specifications for Garden Security Kit with Lock Anchor & Cable 4.5m MLK8271E
  • MFR Part No.
    8271EURDAT
  • Length
    450cm
  • Thickness
    10mm
  • Type
    Lock & Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome