GE-HC 18Li T Kit Power X-Change Cordless Pole Pruner 18V 1 x 3.0Ah Li-ion

Order Code: ZT2598112S

£189.99 Inc VAT (20%)


Description

The Einhell GE-HC 18Li T Power X-Change Cordless Pole Pruner comes with a quality rail and chain from OREGON for optimum cutting performance. With the adjustable carrying strap this cordless pole-mounted pruner can be comfortably carried. An additional holding area provides a secure hold. The chain is automatically lubricated from an oil tank. It is an efficient tool for the safe and effortless pruning of high branches from ground level where there is no connection to the electric power grid. This tool is equipped with a powerful Lithium Ion interchangeable battery and a 1-hour high-speed battery charger, which together enable long, uninterrupted work sessions. The telescopic handle can be locked at any length from 880mm to 1120mm for exact adjustment to the required working height. Supplied with 1 x 18V Power-X-Change 3.0Ah Li-ion Battery, Adjustable Carrying Strap and a 18V Charger. Specification Cutting Speed: 2.83 m/s. Cutting Length: 20cm. Blade Length: 242mm. Oil Tank Capacity: 20ml. Length of Telescopic Bar: 880-1120mm. Max. Run Time: 30 min. Charging Time: 1 Hour. Weight: 6.3kg.

See full description
Specifications for GE-HC 18Li T Kit Power X-Change Cordless Pole Pruner 18V 1 x 3.0Ah Li-ion
  • Type
    Cordless
  • Input Power
    1 x 3.0Ah Li-ionW
  • Battery Supplied
    1 x 3.0Ah Li-ion
  • Bar Length
    20cm
  • Chainsaw Type
    Cordless 18v
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome