Heavy Duty Chain 1mx9mm + Armoured Padlock SCAPLCHSET

Order Code: ZT3931480S

£46.99 Inc VAT (20%)


Description

This Scan Chain & Padlock Set is perfect for securing motorbikes, gates, construction equipment, and similar valuables against theft. The chain itself is 1 meter long and boasts heavy-duty, 9mm thick square-section welded links for extra strength. A protective nylon sleeve safeguards painted surfaces from scratches. The padlock features a twin-slot armored design to limit access, while the rotating shackle resists cutting and sawing attempts. The set comes complete with 3 keys for your convenience.

Here are the specifications:

Chain Length: 1 meter
Link Diameter: 9mm
Link Length: 69mm
Link Inside Width: 17mm
Padlock Width: 75mm
Padlock Height: 50mm

See full description
Specifications for Heavy Duty Chain 1mx9mm + Armoured Padlock SCAPLCHSET
  • Type
    Lock & Chain
  • Length
    100cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome