Toughlok Lock & Chain Set 90cm x 5mm HSQ3536PR

Order Code: ZT1463595S

£22.99 Inc VAT (20%)


Description

Squire Toughlok Lock & Chain Set offers excellent value for money. The chain, like the higher specification Squire chains, is hardened, so it is still a good choice for securing valuables. The chain is recommended for securing items within sheds when combined with a Squire wall or ground anchor. It is also recommended for securing garden furniture, barbeques, tool, and storage areas. As this chain is lighter than others in the Squire range, it is particularly suitable where the chain needs to be carried, for example, if used for locking a bicycle. Specification Length 900mm. Diameter 5mm. Chain and Shackle Material hardened mild steel. Lock Width 38mm. Mechanism 4-pin tumbler. Keyed-alike.

See full description
Specifications for Toughlok Lock & Chain Set 90cm x 5mm HSQ3536PR
  • MFR Part No.
    HSQ3536PR
  • Length
    90cm
  • Thickness
    5mm
  • Type
    Lock & Chain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome