BS0441K Size 1 Battery Safe Key Lock

Order Code: ZT5154064S

£899.99 Inc VAT (20%)


Description

Phoenix Battery Fighter Size 1 Lithium Ion Battery Storage and Charging Fire Safe With Key Lock - BS0441K

Specifications for BS0441K Size 1 Battery Safe Key Lock
  • Product Type
    Battery Storage Safe
  • Colour
    White
  • Internal Dimensions
    375x330x510mm
  • Number of Shelves
    1 Adjustable Shelf
  • Cash Rating
    Overnight, 2, 500.00
  • Valuables Cover
    Overnight, 25, 000.00
  • Fire Rating - Paper
    90min
  • Dimensions (W x D x H)
    500x500x640mm
  • Battery Included
    Not Required
  • Charging Points
    Yes
  • Lock Type
    Key Lock
  • Capacity
    63L
  • Weight
    93kg
  • Fire Rating - Digital Media
    60min
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome