BS0444K Size 3 Battery Safe Key Lock

Order Code: ZT5153957S

£1,899.99 Inc VAT (20%)


Description

Phoenix Battery Fighter Size 3 Lithium Ion Battery Storage and Charging Fire Safe With Key Lock - BS0444K

Specifications for BS0444K Size 3 Battery Safe Key Lock
  • Product Type
    Battery Storage Safe
  • Charging Points
    Yes
  • Weight
    228kg
  • Colour
    White
  • Dimensions (W x D x H)
    655x560x1160mm
  • Lock Type
    Key Lock
  • Fire Rating - Paper
    90min
  • Material
    Steel
  • Cash Rating
    Overnight, 2, 500.00
  • Number of Shelves
    3 Adjustable Shelves
  • Battery Included
    Not Required
  • Internal Dimensions
    475x350x980mm
  • Fire Rating - Digital Media
    60min
  • Capacity
    163L
  • Valuables Cover
    Overnight, 25, 000.00

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome