BS044EF Size 2 Battery Safe FP Lock

Order Code: ZT5153987S

£1,339.99 Inc VAT (20%)


Description

Phoenix Battery Fighter Size 2 Lithium Ion Battery Storage and Charging Fire Safe With Fingerprint Lock - BS0442F

Specifications for BS044EF Size 2 Battery Safe FP Lock
  • Product Type
    Battery Storage Safe
  • Lock Type
    Fingerprint, 4-16 Digits
  • Valuables Cover
    Overnight, 25, 000.00
  • Dimensions (W x D x H)
    520x520x820mm
  • Fire Rating - Paper
    90min
  • Capacity
    84L
  • Material
    Steel
  • Number of Shelves
    2 Adjustable Shelves
  • Internal Dimensions
    380x330x670mm
  • Battery Included
    Yes - 4 x AAA
  • Weight
    120kg
  • Cash Rating
    Overnight, 2, 500.00
  • Colour
    White
  • Charging Points
    Yes
  • Fire Rating - Digital Media
    60min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome