BS1281F Size 1 Battery Safe FP Lock

Order Code: ZT5154041S

£599.99 Inc VAT (20%)


Description

Phoenix Battery Titan Size 1 Lithium Ion Battery Storage and Charging Fire Safe With Fingerprint Lock - BS1281F

Specifications for BS1281F Size 1 Battery Safe FP Lock
  • Product Type
    Battery Storage Safe
  • Internal Dimensions
    320x235x260mm
  • Dimensions (W x D x H)
    410x365x360mm
  • Charging Points
    Yes
  • Valuables Cover
    Overnight, 20, 000.00
  • Cash Rating
    Overnight, 2, 000.00
  • Weight
    28kg
  • Fire Rating - Digital Media
    60min
  • Colour
    White
  • Lock Type
    Fingerprint, 4-16 Digits
  • Fire Rating - Paper
    90min
  • Capacity
    19L
  • Battery Included
    Yes - 4 x AAA
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome