BS1283K Size 3 Battery Safe Key Lock

Order Code: ZT5153927S

£499.99 Inc VAT (20%)


Description

Phoenix Battery Titan Size 3 Lithium Ion Battery Storage and Charging Fire Safe With Key Lock - BS1283K

Specifications for BS1283K Size 3 Battery Safe Key Lock
  • Product Type
    Battery Storage Safe
  • Charging Points
    Yes
  • Valuables Cover
    Overnight, 20, 000.00
  • Internal Dimensions
    300x300x410mm
  • Colour
    White
  • Cash Rating
    Overnight, 2, 000.00
  • Weight
    53kg
  • Fire Rating - Paper
    90min
  • Fire Rating - Digital Media
    60min
  • Lock Type
    Key Lock
  • Dimensions (W x D x H)
    400x440x515mm
  • Number of Shelves
    1 Adjustable Shelf
  • Battery Included
    Not Required
  • Capacity
    36L
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome