Compact Safe Lock Type Key H X W X D mm 250 X 350 X 250

Order Code: ZT3495448S

£169.99 Inc VAT (20%)


Description

The body is made from 2mm electrically welded solid steel with a 5mm thick door.Twin 20mm hardened steel locking bolts.Choice of electronic lock with LED display or key lock.Electronic lock has manual override key with key cover and batteries supplied. Concealed internal hinges.Interior carpet protects valuables from damage.Finished in a powder-coated grey.

See full description
Specifications for Compact Safe Lock Type Key H X W X D mm 250 X 350 X 250
  • Colour
    Grey
  • Product Type
    Safe
  • Door Thickness
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome