Electronic Digital Safe 2 50 x 350 x 250mm

Order Code: ZT1185033X

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

Steel safe fitted with electronic combination lock that uses a 3 to 8 digit code. Features indicator lights for open, low battery and warning. It features 20mm locking bolts, concealed hinges, and pre-drilled anchor points for securing to the floor. Includes emergency override key and protective floor mat. Perfect for small office spaces. Fixings supplied. 4x AA batteries required.


Dimensions
External (H x W x D): 250 x 350 x 250mm.
Internal (H x W x D): 246 x 346 x 190mm.
Weight: 9.7kg.



Dimensions: 250 x 350 x 250mm.

See full description
Specifications for Electronic Digital Safe 2 50 x 350 x 250mm
  • Lock Type
    Combination
  • Overall Interior Height
    246mm
  • Colour
    Grey
  • Overall Interior Width
    346mm
  • Overall Interior Depth
    190mm
  • Includes
    Protective Floor Mat
    (4) AA Batteries
    Emergency Override Key
  • MFR Part No.
    25et
  • Overall Exterior Width
    350mm
  • Weight
    9.7kg
  • Overall Exterior Depth
    250mm
  • Material
    Steel
  • Overall Exterior Height
    250mm
  • Product Type
    Safe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome