FS1291E Size 1 Aqua Safe Electronic Lock

FS1291E Size 1 Aqua Safe Electronic Lock

Order Code: ZT5153968S

£379.99 Inc VAT (20%)


Description

THE PHOENIX TITAN AQUA is an ultra-modern and compact range of safes, designed to protect documents, digital media & valuables from Fire, Water and theft, ideal for residential and business use.

Specifications for FS1291E Size 1 Aqua Safe Electronic Lock
  • Internal Volume
    21-30L
  • Number of Shelves
    1 Adjustable Shelf
  • Capacity
    24L
  • Fire Rating - Digital Media
    60min
  • Fire Rating - Paper
    60min
  • Material
    Steel
  • Internal Dimensions
    330x325x220mm
  • Fixing Method
    Floor
  • Product Type
    Data Safes
  • Dimensions (W x D x H)
    470x480x355mm
  • Weight
    36kg
  • Lock Type
    Electronic Lock, 3-8 Digits
  • Cash Rating
    Overnight, 2, 000.00
  • Colour
    Black
  • Valuables Cover
    Overnight, 20, 000.00

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome