Key-operated Safe 6L 150 x 200 x 200mm - KF04387

Key-operated Safe 6L 150 x 200 x 200mm - KF04387

Order Code: ZT1545291S

£44.99 Inc VAT (20%)


Description

Q-Connect brings you this key operated security safe for use at home or in the office. With a high security double bit lever lock, this safe offers you professional grade security for your valuables. Fixing holes make it easy to mount this safe securely to the wall or floor, and a full fixing kit is included to ensure easy installation. A 6-litre capacity means you have room to store all your cash, documents and other valuables. External dimensions: 2 keys supplied. W200 x D200 x H150mm internal: W190 x D140 x H140mm.
Key operated safe for the home or office
Double bit lever lock
Fixing holes
Can be secured to the wall or floor
5mm door and 2.5mm body thickness
Full fixing kit included
2 keys supplied
Size: 6 Litre (7kg)
Colour: Cream

See full description
Specifications for Key-operated Safe 6L 150 x 200 x 200mm - KF04387
  • MFR Part No.
    KF04387
  • Weight
    4.36kg
  • Type
    Key-operated Safe
  • Capacity
    6L
  • Colour
    Cream

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome