KeyGarage, With Metal Bracket, LED Lighting, Up To 20 Keys/14 Cards

Order Code: ZT2700740S

£113.99 Inc VAT (20%)


Description

KeyGarage, with metal bracket, LED lighting, up to 20 keys/14 cards. Supplied = assembled. Number of hooks = 1 pcs. Width = 84 mm. Depth = 44 mm. Height = 179 mm. Weight = 0.78 kg. Lock type = combination lock. Material = die-cast zinc. Colour = black, silver. Product type = key cabinets. Illuminated number dials for better readability in the dark. Practical storage of keys and plastic cards for authorised persons. Sturdy metal housing. Die cast zinc cover flap. KeyGarage with bracket. ABUS KeyGarage - hiding your keys under the doormat or flower pot is a thing of the past An ABUS KeyGarage securely stores your keys and keeps them protected from outside weather conditions. The sturdy sheet steel housing protects keys and code cards from unauthorised access. The KeyGarage also offers a simple and secure solution for replacing keys or access cards. Simply passing on the individually defined PIN code to the authorised person will suffice. If the users change, the code is fast and easy to change. The ABUS KeyGarage 797 is secured e.g. to door knobs or railings using a bracket and provides space for up to 20 keys or 14 plastic cards. A four digit numerical code, which is set using dials, is used for access. The ABUS KeyGarage offers you the option of storing keys or smaller items of value securely. Due to the quick and easy access, the KeyGarage is also suitable for use by different users that change frequently (e.g. craftsmen, service, holiday guests) The bracket allows versatile and temporary use, e.g. secured to door knobs, railings or handles.

See full description
Specifications for KeyGarage, With Metal Bracket, LED Lighting, Up To 20 Keys/14 Cards
  • Material
    Die-Cast Zinc
  • Lock Type
    Combination Lock
  • Product Type
    Key Cabinets
  • Colour
    Silver
    Black
  • Supplied
    Assembled
  • Depth
    44mm
  • Number of Hooks
    1
  • Height
    179mm
  • Weight
    0.78kg
  • Width
    84mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome