KeyGarage, With Wall Mount, LED Lighting, Up To 20 Keys/14 Cards

Order Code: ZT2700687S

£109.99 Inc VAT (20%)


Description

KeyGarage, with wall mount, LED lighting, up to 20 keys/14 cards. Supplied = assembled. Number of hooks = 1 pcs. Width = 82 mm. Depth = 42 mm. Height = 119 mm. Weight = 0.70 kg. Lock type = combination lock. Material = die-cast zinc. Colour = black, silver. Product type = key cabinets. Illuminated number dials for better readability in the dark. Practical storage of keys and plastic cards for authorised persons. Removable hooks from which several keys can be hung. Sturdy metal housing. KeyGarage for wall mounting. ABUS KeyGarage - hiding your keys under the doormat or flower pot is a thing of the past An ABUS KeyGarage securely stores your keys and keeps them protected from outside weather conditions. The sturdy sheet steel housing protects keys and code cards from unauthorised access. The KeyGarage also offers a simple and secure solution for replacing keys or access cards. Simply passing on the individually defined PIN code to the authorised person will suffice. If the users change, the code is fast and easy to change. The ABUS KeyGarage 787 is wall mounted and provides space for keys or plastic cards. A four digit numerical code, which is set using dials, is used for access. The ABUS KeyGarage offers you the option of storing keys or smaller items of value securely. Due to the quick and easy access, the KeyGarage is also suitable for use by different users that change frequently (e.g. craftsmen, service, holiday guests)

See full description
Specifications for KeyGarage, With Wall Mount, LED Lighting, Up To 20 Keys/14 Cards
  • Lock Type
    Combination Lock
  • Product Type
    Key Cabinets
  • Material
    Die-Cast Zinc
  • Colour
    Black
    Silver
  • Supplied
    Assembled
  • Number of Hooks
    1
  • Width
    82mm
  • Height
    119mm
  • Weight
    0.7kg
  • Depth
    42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome