KS0003C Key Safe Combo Lock Weathproof Cover

Order Code: ZT5153982S

£49.99 Inc VAT (20%)


Description

THE PHOENIX KEY STORE gives you control of door keys, padlock keys, car keys etc. in an attractive secure location that can be easily mounted to a wall.

Specifications for KS0003C Key Safe Combo Lock Weathproof Cover
  • Product Type
    Key Safes
  • Lock Type
    Combination Lock, 4-8 Digits
  • Internal Dimensions
    62x30x98mm
  • Weight
    0.85kg
  • Capacity
    1 Key Hook
    0.18L
  • Dimensions (W x D x H)
    95x70x140mm
  • Colour
    Black/Silver
  • Material
    Cast Alloy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome