KS0021F 60 Hook Key Safe Electronic and Fingerprint Lock

Order Code: ZT5153941S

£139.99 Inc VAT (20%)


Description

Phoenix KS0021F 60 Hook Key Safe with Electronic & Fingerprint Lock<br><br>THE PHOENIX KS0021F FINGERPRINT KEY SAFE is Ideal for home, office, schools, garages and office blocks.

Specifications for KS0021F 60 Hook Key Safe Electronic and Fingerprint Lock
  • Colour
    Black
  • Capacity
    60 Key
    4.5L
  • Internal Dimensions
    235x85x350mm
  • Weight
    8kg
  • Dimensions (W x D x H)
    300x105x360mm
  • Product Type
    Key Cabinets
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome