Laptop Safe Electronic Lock Black 22L x 075ml

Order Code: ZT1550817S

£189.99 Inc VAT (20%)


Description

This laptop safe is designed to secure laptops, tablets and other electronic devices. The electronic lock with key override provides additional security and the safe also features access for power cords, so you can charge your laptop whilst in the safe. This safe can also be fixed to the floor with the included hardware.
Safe designed for laptops, tablets and other electronic devices
Electronic keypad with key override
Can be bolted to the floor with included hardware
Designed to accommodate most laptops
Cable access for in-safe laptop charging
Internal Dimensions (WxDxH): 426x320x176mm
External Dimensions (WxDxH): 430x370x180mm
Capacity: 22 litre
Colour: Black
Weight: 9.5kg

See full description
Specifications for Laptop Safe Electronic Lock Black 22L x 075ml
  • Weight
    8.7kg
  • MFR Part No.
    SG00965

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome