Laptop Safe Electronic Lock Black 34L x 125ml

Order Code: ZT1550835S

£199.99 Inc VAT (20%)


Description

This laptop safe is designed to secure laptops, tablets and other electronic devices. The electronic lock with key override provides additional security and the safe also features access for power cords, so you can charge your laptop whilst in the safe. This safe can also be fixed to the floor with the included hardware. This 34 litre safe measures W430 x D370 x H270mm.
Safe design for laptops, tablets and other electronic devices
Electronic keypad with key override
Can be bolted to the floor with included hardware
Designed to accommodate most laptops
Cable access for in-safe laptop charging
Internal dimensions: W426xD320xH266mm
External dimensions: W430xD370xH270mm
Colour: Black
Capacity: 34 litre
Weight: 13.9kg

See full description
Specifications for Laptop Safe Electronic Lock Black 34L x 125ml
  • Weight
    13.99kg
  • MFR Part No.
    SG00967

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome