Lid, Lockable, SAFESCAN 4141L, With 2-piece Key Set

Order Code: ZT2727251S

£63.99 Inc VAT (20%)


Description

Lid, lockable, SAFESCAN 4141L, with 2-piece key set. Supplied = assembled. Width = 286 mm. Length = 358 mm. Height = 56 mm. Material = steel. Weight = 0.95 kg. Product type = accessories for verification/counting devices. Sturdy steel construction. Lock in 2 positions (locked/open) Complete with 2-piece key set.

Specifications for Lid, Lockable, SAFESCAN 4141L, With 2-piece Key Set
  • Material
    Steel
  • Supplied
    Assembled
  • Length
    358mm
  • Height
    56mm
  • Width
    286mm
  • Weight
    0.95kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome