Safe Transport Service, Delivered Free To Point Of Use, 500 Kg Or More

Order Code: ZT2699670S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

Safe transport service, delivered free to point of use, 500 kg or more. Product type = accessories for safes. Our service for ''heavy jobs'' As you know, we deliver all items free. You receive the goods at the agreed delivery address - at ground level with no steps. You deal with the rest yourself - very simple. What about large, bulky and above all, heavy safes? For these cases, our safe transport service can be of assistance. We deal with transporting your new safe to the point of use. Exactly where you need it This is provided that the local conditions make this possible: stairs and floors are adequate to take the load, the steps are wide enough and no additional work is required, such as stair supports or the use of a crane. The disposal of the packaging is also included in the price. Our transport questionnaire provides you with a complete checklist. Just enquire at your sales branch.

See full description
Specifications for Safe Transport Service, Delivered Free To Point Of Use, 500 Kg Or More
  • Product Type
    Accessories for Safes