Security Cupboard, VdS Class II, LFS 30 P, HxWxD 1500 X 700 X 550mm

Order Code: ZT2699276S

£6,599.99 Inc VAT (20%)


Description

Security cupboard, VdS class II, LFS 30 P, HxWxD 1500 x 700 x 550 mm. Supplied = assembled. Product type = security cupboards. Application = burglary protection, fire protection, value assurance. Fire protection = LFS 30 P according to EN 15659. Burglary protection = class II according to EN 1143-1. Height = 1500 mm. Width = 700 mm. Depth = 550 mm. Lock type = dual bit high security lock. Fittings = 3 shelves. Number of drill holes = 1 pcs. Internal height = 1381 mm. Internal width = 584 mm. Internal depth = 384 mm. Capacity = 310 l. Door thickness = 109 mm. Thickness of body = 52 mm. Material = steel, painted. Colour = light grey RAL 7035. Number of files = 28 pcs. Number of doors = 1 pcs. Weight = 719 kg. Safes with a small degree of fire protection - suitable for storing documents or other valuables. Multiple panel door and body, with dual bit high security lock. Supplied complete with 2 keys. Handle protrudes by approx. 60 mm.

See full description
Specifications for Security Cupboard, VdS Class II, LFS 30 P, HxWxD 1500 X 700 X 550mm
  • Number of Doors
    1
  • Material
    Steel Painted
  • Product Type
    Security Cupboards
  • Colour
    Light Grey
  • Capacity
    310L
  • Width
    700mm
  • Height
    1500mm
  • Depth
    550mm
  • Supplied
    Assembled
  • Lock Type
    Dual Bit High Security Lock
  • Weight
    719kg
  • Internal Width
    584mm
  • Internal Depth
    384mm
  • Internal Height
    1381mm
  • Door Thickness
    109mm
  • Fittings
    3 Shelves
  • Number of Files
    28
  • Fire Protection
    LFS 30 P According To EN 15659
  • Body Thickness
    52mm
  • No. of Drill Holes
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome