Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Safes, Cash Boxes & Drawers
Security Safes
Smart Key Safe Black - 58521PH
By Phoenix
Order Code:
ZT3522615S
£159.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/safety/security-safes/smart-key-safe-black-58521ph/p/ZT3522615S
Add to quotation
View all Security Safes
Description
Phoenix Palm Smart Key Safe Black KS0211E
Specifications
Specifications for Smart Key Safe Black - 58521PH
Material
Zinc Alloy
Internal Dimensions
90 x 15 x 60mm
Colour
Black
Waterproof
Water-resistant
Capacity
8L
Form
Key Safe
Type
Key Safes
Weight
0.5kg
Lock Type
Electronic Lock
Dimensions (W x D x H)
100 x 50 x 100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome