Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Safes, Cash Boxes & Drawers
Security Safes
Smart Key Safe Lk Shackle Bk
By Phoenix
Order Code:
ZT3522809S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/safety/security-safes/smart-key-safe-lk-shackle-bk/p/ZT3522809S
Add to quotation
View all Security Safes
Description
Phoenix Palm Smart Key Safe and Padlock Shackle Black KS0213ES
Specifications
Specifications for Smart Key Safe Lk Shackle Bk
Weight
0.6kg
Material
Zinc Alloy
Form
Key Safe
Type
Key Safes
Colour
Black
Waterproof
Water-resistant
Lock Type
Electronic Lock
Capacity
8L
Internal Dimensions
90 x 15 x 60mm
Dimensions (W x D x H)
100 x 50 x 100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome