SS0311E Hotel Security Safe Electronic Lock

Order Code: ZT5153986S

£169.99 Inc VAT (20%)


Description

THE PHOENIX DIONE is ideal for hotel, residential or business use, for the storage of tablets, laptops, cash and valuables.

Specifications for SS0311E Hotel Security Safe Electronic Lock
  • Material
    Steel
  • Lock Type
    Electronic Lock, 3-8 Digits
  • Cash Rating
    Overnight, 1, 000.00
  • Colour
    Graphite Grey
  • Number of Shelves
    No Shelf
  • Fixing Method
    Floor & Wall
  • Weight
    13kg
  • Valuables Cover
    Overnight, 10, 000.00
  • Internal Dimensions
    517x346x197mm
  • Dimensions (W x D x H)
    520x406x200mm
  • Internal Volume
    31-40L
  • Product Type
    Document Safes
  • Capacity
    35L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome