Value Safe - Medium YALYVSM

Order Code: ZT1297205P

£82.99 Inc VAT (20%)


Description

The Yale value safe range uses digital keypad code entry with key back-up. These safes offer 10,000 possible combinations using a 3-8 digit programmable code, plus a time lock feature which operates after 3 incorrect entries (20 secs) and 6 incorrect entries (6 minutes). 16mm locking bolts are retracted by the handle once the correct code has been entered or back-up key is used. LED light indicators - green to open, red for error and Low battery warning. Each safe is supplied with fixings, batteries and 2 keys. This safe also comes with pre drilled holes making it floor fixable. The Yale Medium Value Safe has the following specification External Size 250 x 350 x 250mm. Internal Size 240 x 340 x 240mm. Weight 8kg.

See full description
Specifications for Value Safe - Medium YALYVSM
  • MFR Part No.
    YSV/250/DB1
  • Type
    Digital
  • Safe Type
    Digital

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome