Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Shadow Boards
Style A Shadowboard Cleaning Station - SB-BD01-GR
By Hosefit
Order Code:
ZT5439850S
£749.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
749.99
https://www.zoro.co.uk/shop/safety/shadow-boards/style-a-shadowboard-cleaning-station-sb-bd01-gr/p/ZT5439850S
Add to quotation
View all Shadow Boards
Description
2000mm Height x 610mm Width, Shadowboard Cleaning Station Style A, Green
Specifications
Specifications for Style A Shadowboard Cleaning Station - SB-BD01-GR
Product Type
Industrial
Height
2000mm
Colour
Green
Width
610mm