Tool Shadow Board, Box Spanner, For WxD 490 X 340mm

Order Code: ZT2697092S

£259.99 Inc VAT (20%)


Description

Tool shadow board, box spanner, for WxD 490 x 340 mm. Supplied = assembled. Number of parts = 108 pcs. For width = 490 mm. For depth = 340 mm. Product type = tool kits. Suitable for tool trolleys with drawer WxD 490 x 340 mm. Each part has a space of its own - missing parts are visible immediately. Extensive assortment of sockets, ratchets, extensions, universal joints and much more.

Specifications for Tool Shadow Board, Box Spanner, For WxD 490 X 340mm
  • Product Type
    Tool Kits
  • Supplied
    Assembled
  • For Width
    490mm
  • Number of Parts
    108
  • For Depth
    340mm