Tool Shadow Board, Manual Tools, For WxD 490 X 340mm

Order Code: ZT2697141S

£169.99 Inc VAT (20%)


Description

Tool shadow board, manual tools, for WxD 490 x 340 mm. Supplied = assembled. Number of parts = 37 pcs. For width = 490 mm. For depth = 340 mm. Product type = tool kits. Suitable for tool trolleys with drawer WxD 490 x 340 mm. Each part has a space of its own - missing parts are visible immediately. 1 x long nose pliers 8'' 1 x combination pliers 6'' 1 x water pump pliers 10'' 1 x hammer with hickory handle 300 g 7 x screwdriver sockets: SL3 * 75, SL5 * 100, SL6 * 125, PH3 * 75, PH5 * 100, PH6 * 125, PZ0 * 75 9 x Torx hex socket: T10, T15, T20, T25, T27, T30, T40, T45, T50 9 x hex socket with ball head: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm 1 x feeler gauge (0.02 - 1 mm) Chisel/cotter pin driver set

See full description
Specifications for Tool Shadow Board, Manual Tools, For WxD 490 X 340mm
  • Product Type
    Tool Kits
  • Supplied
    Assembled
  • For Width
    490mm
  • Number of Parts
    37
  • For Depth
    340mm