SHARP SAFE CONTAINER 3LTR

Order Code: ZT1179816P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

The Clinisafe 3 Litre is designed to hold anatomical and laboratory waste. The lid has a fluid tight adhesive seal to prevent any leakage after final closure , 3L Nominal Capacity, Fluid leak resistant seal with temporary closure feature, In-mould label - offers permanent audit trail which cannot be removed. Large Aperture, Simple 4 Click Final Closure, Clearly Visible Fill Line, Wall or trolley mountable for extra stability, Carry Handle, Interstackable for efficient space utilisation when lid is open or stackable when closed, Dimensions: L 174mm x W 174mm x H 185mm, Complies with UN 3291 and BS EN ISO 23907:2012 standard, Usable Capacity to Fill Line: 2.225 Litre

See full description
Specifications for SHARP SAFE CONTAINER 3LTR
  • MFR Part No.
    CM0639
  • Weight
    0.284kg
  • Height
    368mm
  • Width
    348mm
  • Length
    354mm
  • Capacity
    3L
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome