Sharps Bin, 5L - CTL9961828J

Order Code: ZT1396112X

£9.99 Inc VAT (20%)
£11.9916.5% off
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Designed for the safe disposal of contaminated sharps, such as syringes and blades, this sharps bin is suitable for items that do not contain or are not contaminated with medicines.

Features and Benefits
• Colour-coded for the disposal of contaminated sharps
• Provides the maximum disposal capacity in smaller work settings
• Rigid polypropylene for a durable and secure product

Standards
• BS EN ISO 23907

See full description
Specifications for Sharps Bin, 5L - CTL9961828J
  • MFR Part No.
    F78022
  • Capacity
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome