Sharps Disposal Kit Large

Order Code: ZT5348785S

£79.99 Inc VAT (20%)


Description

Comprehensive sharps disposal kit Aids the removal, containment and disposal of discarded needles and syringes Supplied in a durable premium Evolution case Contains disposable gloves, forceps, disposal bins and a grabbing device Kit Dimensions: 30cm x 35cm x 12cm The Evolution Sharps Disposal Kit provides all the necessary tools for the safe disposal of sharp objects like needles, syringes and lancets. It includes disposable gloves, disinfecting spray and wipes, plastic and steel forceps, a grabbing device and two 0.35L sharps bins to protect the user from cross infection or contamination.

The kit is supplied in a durable Evolution case (30cm x 35cm x 12cm) capable of protecting its contents from dust and damp.

See full description
Specifications for Sharps Disposal Kit Large
  • Product Type
    Sharps Disposal Kit
  • Material
    Steel
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome