Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Sharps Disposal Containers
SSP250 Sharps Bin 2.5L
By Sealey
Order Code:
ZT1231035P
£13.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.49
0%
5 +
£12.82
5%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
13.49
https://www.zoro.co.uk/shop/safety/sharps-disposal-containers/ssp250-sharps-bin-2-5l/p/ZT1231035P
Add to quotation
View all Sharps Disposal Containers
Description
Enables the safe storage of sharps waste from all categories prior to disposal. Container Size 2.5L.
Tags:
#BulkDiscount
Specifications
Specifications for SSP250 Sharps Bin 2.5L
MFR Part No.
SSP250
Weight
0.24kg
Capacity
2.5L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome