Woodsafe Sharps Bin - 500ml

Order Code: ZT4797217S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.745%
20 +£4.4910%


Description

WOODSAFE - the only, truly environmentally friendly, non-plastic sharps bin in the WorldWoodSafe® is a new range of biocomposite hazardous waste containers, manufactured in Sweden from a by-product of the forestry industry. , 80% renewable wood-composite material - optimised to replace fossil polymers, 66% reduction of CO2 emissions - instant impact - low CO2 footprint, Superior CO2 savings of 61.8% against recycled plastic or Eco products, Wood fibres are sustainable with high tensile strength , Cost effective solution approved to UN3291, ISO 23907-1, ADR and REACH (EC/1907/2006), Exact calculation for CO2 reduction - independently verified - no greenwashing , Easy to implement , Simply replaces current sharps bins - no high-end upfront investment, Autoclavable and solvent safe , Same workflow and handling as current systems - but with real CO2 emission reductionStandards and Certifications, UN 3291, ISO 23907–1:2019, ISO 14001:2015, ADR and ADR-S approved o IPCC standard - GWP 2021 100 o REACH EC/1907/2006 (Registration, Evaluation, Authorization and Restriction of Chemicals) , Smaller (0.5L - 6L) and larger (12L - 50L) sizes integrated with reusable solutions, Life Cycle Analysis (LCA) independently verified to IPCC standard - GWP 2021 100 and to ISO:14040-44 (Series 3 LCA)

See full description
Specifications for Woodsafe Sharps Bin - 500ml
  • Capacity
    0.5L
  • Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome