5300 Manchester Premium Short Sleeve Shirt - 20 - White

Order Code: ZT1191489P

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

A true classic, stylish and easy care
Standard collar with placket front and breast pocket
High quality with well finished internal French seams
Large sizes in all permutations
Matching long sleeve and ladies blouse available

Style: 5300
Colour: White
Fabric: 65% polyester 35% cotton
Weight: 130gsm

Washing Instructions:
40 Degree Wash
Cool Iron
Do Not Bleach
Professional Dry Clean
Do Not Tumble Dry
Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for 5300 Manchester Premium Short Sleeve Shirt - 20 - White
  • Colour
    White
  • Product Type
    Shirt
  • Gender
    Men
  • Fit
    Regular
  • Material
    Polyester/Cotton
  • Size
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome