5310 Manchester Premium Long Sleeve Shirt - 23 - Red

Order Code: ZT1191698P

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 +£17.9910%


Description

A true classic, stylish and easy care
Standard collar with placket front and breast pocket
High quality with well finished internal French seams
Large sizes in all permutations
Matching short sleeve and ladies blouse available

Style: 5310
Colour: Red
Fabric: 65% polyester 35% cotton
Weight: 130gsm

Washing Instructions:
40 Degree Wash
Cool Iron
Do Not Bleach
Professional Dry Clean
Do Not Tumble Dry
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for 5310 Manchester Premium Long Sleeve Shirt - 23 - Red
  • Material
    Polyester/Cotton
  • Gender
    Men
  • Colour
    Red
  • Size
    23

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome