5350 Edinburgh Premium Short Sleeve Blouse - 22 - Sky

Order Code: ZT1191784P

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

A true classic, stylish and easy care
Innovative 'Smart Grade' fit according to size. Uniformity with comfort
High quality with well finished internal French seams
Large sizes in all permutations
Matching long sleeve and men's shirts available

Style: 5350
Colour: Sky
Fabric: 65% polyester 35% cotton
Weight: 130gsm

Washing Instructions:
40 Degree Wash
Cool Iron
Do Not Bleach
Professional Dry Clean
Do Not Tumble Dry
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for 5350 Edinburgh Premium Short Sleeve Blouse - 22 - Sky
  • Gender
    Women
  • Size
    22
  • Material
    Polyester/Cotton
  • Colour
    Sky

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome